Shop All Collet Accessories
Zoro Select
End Mill Holder, CAT40, Bore Dia 0.7500 In
Mfr # 4GZF3
Zoro # G2784826
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Screw 5/8 in -18 UNF
- Dimension Type Decimal Inch
- Projection 1-3/4 in
- Bore Depth 2.1700 in
- Nose Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4GZF3
- Zoro # G2784826
- UPC # 190735509951
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | Decimal Inch |
Bore Depth | 2.1700 in |
Taper Size | CAT40 |
Bore Dia. | 3/4 in |
Nose Dia. | 1-3/4 in |
Overall Length | 4.4590 in |
Thread Size | 5/8"-11 |
Hole Dia. | 0.75" |
Description
End Mill Holder, Taper Size CAT40, Bore Dia. 3/4 in, Projection 1-3/4 in, Nose Dia. 1-3/4 in, Measurement System Decimal Inch, Bore Depth 2.1700 in, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SCREWDRIVER SET 6PC (STHT60025)
- SCIPIO Dive Knife (SHDA06)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- UNEEDA Ekasand E-Series 5 Inch Electric Random Orbital Sander Non Vacuum Vinyl Face 3 /16 Orbit (P-104969)
- ZORO SELECT Collet Nut, ER40 (2NYA2)
- LYNDEX-NIKKEN Collet Rack, Holds R8 (RACK-R8)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- GS TOOLING ER40 Collet Chuck Nut (534800)
- GS TOOLING TG100 Collet Chuck Nut (534762)
- TUNGALOY Milling Chuck Sleeve BLM16-04 (6862225)
- Zoro Select Collets, Chucks & Accessories