Shop All Ball End Mills
Zoro Select
End Mill, 9/16 in.3 Flutes, TiN
Mfr # 222-001221
Zoro # G4349129
product price: $81.12
/ea
Free Shipping & Returns
$81.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222-001221
- Zoro # G4349129
- UPC # 888226032353
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/16" |
Length of Cut | 1 1/4 in |
Shank Dia. | 9/16 in |
Milling Dia. | 9/16 in |
Overall Length | 3.5 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 9/16 in Milling Dia., Carbide, TiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x12IN (50572)
- AIRSPADE Utility AirSpade 5000 Kit 105 cfm (ASU50105KT)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Standard Socke (4328)
- DEWALT 9" 6,500 rpm 4HP Angle Grinder (DWE4519)
- ZORO SELECT Carbide End Mill, 4in, GM10B4WF (GM10B4WF)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001020)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (223-001450B)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- ZORO SELECT Carbide End Mill, 4in, CEM12BXL2 (CEM12BXL2)
- GS TOOLING 1/16" Diameter x 1/8" Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101282)
- Zoro Select End Mills