Shop All Ball End Mills
Zoro Select
End Mill, 9/16 in.2 Flutes, TiN
Mfr # 221-001121
Zoro # G4350477
Free Shipping & Returns
$81.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221-001121
- Zoro # G4350477
- UPC # 888226030458
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/16" |
Length of Cut | 1 1/4 in |
Shank Dia. | 9/16 in |
Overall Length | 3.5 in |
Milling Dia. | 9/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 9/16 in Milling Dia., Carbide, TiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 14", Oval Eye, Contractor (65701)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (12R0410-18)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, SAE, 12 pc. pcs (49-66-7005)
- MITEE-BITE PRODUCTS Cam Screws, MB-6, 3/8 - 16 X 3/4, 10 pcs. (10371)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- ZORO SELECT Ball End Mill, Uncoated, 1.000" Shank dia. (BNAS31000)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (223-001116)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- ZORO SELECT Carbide End Mill, 3in, CEM12B4 (CEM12B4)
- YG-1 TOOL CO Cobalt End Mill, Ball, 5/8, 1-3/8 Cut L (41337)
- Zoro Select End Mills