Shop All Carbide End Mills
Zoro Select
End Mill, 7/64 in.3 Flutes, TiN
Mfr # 205-001061
Zoro # G4357565
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 7/64"
- Overall Length 1 1/2 in
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 205-001061
- Zoro # G4357565
- UPC # 888226016957
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 7/64" |
Overall Length | 1 1/2 in |
Length of Cut | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 7/64 in |
Shank Dia. | 1/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 7/64 in Milling Dia., Carbide, TiN, Straight, Length of Cut 3/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 29/32 (C20754)
- TITAN WRENCH RATCHETING 3/8" (TL12603)
- PROTO 1/2" Drive, 950 Groove SAE Socket (JRR50095)
- BON TOOL Bon 87-209 Floor And Wall Scraper, 4" Blade, 48" Handle (87-209)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- ZORO SELECT Carbide End Mill, 5/16In, 2FL, Double (234-001090)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiCN (206-001176)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single (203-001133)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- ZORO SELECT End Mill, 3 Flutes, TiAlN (222-888882)
- GS TOOLING 8.0mm Diameter x 8mm Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills (101851)
- Zoro Select Carbide End Mills