Shop All Square End Mills
Zoro Select
End Mill, 7/16 in.4 Flutes, TiCN
Mfr # 203-001192
Zoro # G4360371
product price: $39.30
/ea
$39.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 203-001192
- Zoro # G4360371
- UPC # 888226011167
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/16" |
Length of Cut | 5/8 in |
Shank Dia. | 7/16 in |
Overall Length | 2 1/2 in |
Milling Dia. | 7/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, 5/8"-11, UNC, 4 Flutes, TIN (SSU10U3NEB-TIN)
- MICRO 100 Grooving Tool (QFR-025-10X)
- DEWALT Oscillating Sanding Pad (DWA4200)
- DRILL AMERICA 5/A HSS Adjustable Reamer 11/32" - 3/8" (DWRRADJ5/A)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (206-001350)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiN (215-001021)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single (202-001100)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001001)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, TiN (206-001221)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (203-001152)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (993345)
- Zoro Select End Mills