Shop All Carbide End Mills
Zoro Select
End Mill, 7/16 in.4 Flutes, MLT
Mfr # 284-000213
Zoro # G4346277
product price: $64.52
/ea
$64.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/16"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000213
- Zoro # G4346277
- UPC # 888226213493
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/16" |
Length of Cut | 2 in |
Shank Dia. | 7/16 in |
Overall Length | 4 in |
Milling Dia. | 7/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, AlTiCrN, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 7/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Seal And Shim Washer Hygienic Usit®, D=8, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.081)
- JPW INDUSTRIES 10 Mechancis Pro Vise (28814)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6127)
- GEARWRENCH 21mm 12 Point Long Pattern Combination Wrench (81678)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 4In (215-001053)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-602566)
- ZORO SELECT Carbide End Mill, 1/64In, 2FL, Single (204-001000)
- ZORO SELECT End Mill, 2 Flutes, Bright (221-888881)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001153)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001013)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68905)
- Zoro Select End Mills