Shop All Square End Mills
Zoro Select
End Mill, 7/16" Dia, 1-1/4" Cut, Carbide
Mfr # 273-431250
Zoro # G7338731
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 273-431250
- Zoro # G7338731
- UPC # 888226212748
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/16" |
Length of Cut | 1 1/4 in |
Shank Dia. | 7/16 in |
Overall Length | 2 3/4 in |
Milling Dia. | 7/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/4 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Extensions, 1/4 In (88438)
- GEDORE Combination Wrench, 17mm (1 B 17)
- KNIPEX Slotted Keystone, 8 1/4" MAXXPRO PLUS 4 (9T 63011)
- K-TOOL INTERNATIONAL Phillip/Slotted Screwdrivr Set, Red, 8pcs. (KTI-19800)
- ZORO SELECT Sq. End Mill, Double End, Carb, 3/16 (236-001061)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, MLT (284-000125)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/4 (284-000118)
- ZORO SELECT End Mill, 1/2 in.2 Flutes, TiCN (204-001202)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (203-001152)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (215-001082)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0930" (3/32) (874193-C3)
- Zoro Select Square End Mills