Shop All Square End Mills
Zoro Select
End Mill, 5/8 in.4 Flutes, Bright
Mfr # 284-000270
Zoro # G4346146
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 284-000270
- Zoro # G4346146
- UPC # 888226213622
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 1 1/4 in |
Shank Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Milling Dia. | 5/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver Sets, Cushion Grip, 8 Pieces (J1208SCF)
- SKODA MT5 Skoda Heavy Duty Live Centres (310125)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (525335)
- HHIP 3/4" R8 End Mill Holder (3900-0105)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (215-001003)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, MLT (284-000303)
- ZORO SELECT End Mill, 1/2 in.2 Flutes, TiCN (204-001202)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiCN (203-001192)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, MLT (284-000125)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC Bright 1/4x3/8x1/4x2-1/16 (C43228)
- Zoro Select End Mills