Shop All Carbide End Mills
Zoro Select
End Mill, 5/64 in.4 Flutes, TiCN
Mfr # 206-001032
Zoro # G4356917
product price: $10.01
/ea
$10.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/64"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001032
- Zoro # G4356917
- UPC # 888226018791
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/64" |
Overall Length | 1 1/2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Milling Dia. | 5/64 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 18 Adjustable Wrench (218)
- MILWAUKEE TOOL 6 7/8 in. 36 Tooth Metal Cutting Circular Saw Blade (20mm Arbor) (48-40-4225)
- HHIP 6 X 6" Precision Frame Spirit Level (4901-0077)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #41 (C18094)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 3In (215-001043)
- ZORO SELECT End Mill, 4 Flutes, Bright (223-888881)
- ZORO SELECT Carbide End Mill, 3.0mm, 2FL, Single (204-001311B)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiN (218-001083)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (206-001350B)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8, Material - Machining: Carbide (22156)
- Zoro Select End Mills