Shop All Square End Mills
Zoro Select
End Mill, 5/16 in.4 Flutes, TiN
Mfr # 206-001151
Zoro # G4356707
product price: $23.50
/ea
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001151
- Zoro # G4356707
- UPC # 888226019774
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, TiN, Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Compact Gasket Cutter Kit, 6-61/64" L (AX2000)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 1/2 in. Hex Bit Socket (49-66-5144)
- CENTURY DRILL & TOOL 15/64" Jobber Length Drill Bit (88215)
- KNT Electronics Super Knips- Comfort Grip- 5 in. (KNT-7803125)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, MLT (284-000185)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (206-001152)
- ZORO SELECT End Mill, 3 Flutes, Bright (205-888881)
- ZORO SELECT Sq. End Mill, Double End, Carb, 3/8 (236-001101)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-001190)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001040)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-600K)
- Zoro Select Square End Mills