Shop All Carbide End Mills
Zoro Select
End Mill, 5/16 in.3 Flutes, TiN
Mfr # 205-001161
Zoro # G4357346
product price: $23.50
/ea
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 5/16"
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 205-001161
- Zoro # G4357346
- UPC # 888226017473
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 5/16" |
Length of Cut | 13/16 in |
Milling Dia. | 5/16 in |
Shank Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, TiN, Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74501)
- CURRENT TOOLS Cable Feeding Sheave for 2-1/2" Conduit (525FS)
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (8732)
- STEEL GRIP PIPE WRENCH 36"" SG (DR60692)
- ZORO SELECT End Mill, 2 Flutes, Bright (221-888881)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001004)
- ZORO SELECT Carbide End Mill, 6.0mm, 2FL, Single, 63.0mm (204-001361)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single (202-001203)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207F)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001020)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 13/16 Cut L (07579)
- Zoro Select End Mills