Shop All Square End Mills
Zoro Select
End Mill, 4 Flutes, MLT
Mfr # 284-888882
Zoro # G4345918
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-888882
- Zoro # G4345918
- UPC # 888226263580
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Sizes Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Size Range | 1/8 in to 1/2 in |
Milling Dia. | 0.1250", 0.1875", 0.2500", 0.3750", and 0.5000" |
Neck Dia. | 0.0000" |
Smallest Mill Dia. | 1/8 in |
Largest Milling Dia. | 1/2 in |
Description
End Mill Set, Carbide, AlTiCrN, 1/8 in to 1/2 in, Center Cutting, 5, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" Black Oxide Split Point Drill Bit (DW1120)
- POWERBUILT 3/8"X1/2" Drive Composite Stubby Ratchet (940481)
- GWS TOOL GROUP 121468 End Mill (121468)
- MILWAUKEE TOOL 17 oz Milled Face Framing Hammer (48-22-9016)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (218-001024)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (206-001063)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (203-001152)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiN (215-001021)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, ZrN (206-001174)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (206-001204)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/2x1/2x1-1/2x3-1/2 (C75141)
- Zoro Select Square End Mills