Shop All Square End Mills
Zoro Select
End Mill, 4 Flutes, Bright
Mfr # 284-888881
Zoro # G4345927
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-888881
- Zoro # G4345927
- UPC # 888226263573
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Sizes Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Size Range | 1/8 in to 1/2 in |
Neck Dia. | 0.0000" |
Smallest Mill Dia. | 1/8 in |
Largest Milling Dia. | 1/2 in |
Description
End Mill Set, Carbide, Bright (Uncoated), 1/8 in to 1/2 in, Center Cutting, 5, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 100 ft./30m Open Reel Tape Measure, 1/2" Blade (6611IM)
- CENTURY DRILL & TOOL Tap-Metric 3.0X.60 3/32 Brite Drill Bit Combo Pack (97505)
- OSG Thread Forming Tap, #3-56, Bottoming, Oxide, 0 Flutes (1400104701)
- MIBRO 14-Piece 8 in. Carbide Stacking Dado Blade Set (416381)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single, 3-1/2 (206-001220)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiN (215-001021)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001001)
- ZORO SELECT End Mill, 3/16" Dia, 5/8" Cut, Carbide (273-187625D)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia, Finish: NACRO (MEFM-040-500K)
- Zoro Select Square End Mills