Shop All Ball End Mills
Zoro Select
End Mill, 3/8 in.4 Flutes, TiCN
Mfr # 226-001042
Zoro # G4347458
$47.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 226-001042
- Zoro # G4347458
- UPC # 888226035606
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 1/8 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Overall Length | 3 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, TiCN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 19mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11919)
- IGAGING IP67 High Resolution Digital Indicator, 0-2"/0-50mm - 35-A67-50 (35-A67-50)
- ADVANCED TECHNOLOGY PRODUCTS Compressed Air Blowgun, Pistol Grip, Metal, 6" Fixed Nozzle, 1/4" FPT (K601-03)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9.50mm (C22893)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (223-001010)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (223-001040)
- ZORO SELECT End Mill, 1/2 in.2 Flutes, TiN (221-001115)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (223-001110)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B Bright 1/2x1/2x13/16x4-1/8 (C42199)
- Zoro Select Ball End Mills