Shop All Square End Mills
Zoro Select
End Mill, 3/8 in.4 Flutes, TiCN
Mfr # 203-001172
Zoro # G4360399
product price: $27.20
/ea
$27.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 203-001172
- Zoro # G4360399
- UPC # 888226011082
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Milling Dia. | 3/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (70163)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- RIDGID Ratchet, Rt3422 (76022)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Black (IMF-X-76)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (206-001350)
- ZORO SELECT End Mill, 1/4 in.3 Flutes, Bright (205-001140)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, TiN (206-001221)
- ZORO SELECT End Mill, Uncoated, 0.312" Shank dia. (GWA30312)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001001)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/4 (284-000118)
- HARVEY TOOL Miniature End Mill - 2 Flute - Square, 0.0930" (3/32), Shank Dia.: 1/4" (26693)
- Zoro Select End Mills