Shop All Square End Mills
Zoro Select
End Mill, 3/8" Dia, 2" Cut, Carbide
Mfr # 273-372000D
Zoro # G7288681
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 273-372000D
- Zoro # G7288681
- UPC # 888226213103
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 2 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Milling Dia. | 3/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, ZrN, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 13pc. 135 Degrees Drill Bit Set, Drill Bit Dimension Type: Fractional Inch (22713)
- EUROBOOR Magnetic Core Drilling Machine, Digital (ECO.55S+T)
- WIHA 3/8 in Drive, 3/16" SAE Socket, 6 Points (31805)
- BUCKET BOSS Utility Pouch, 9" x 6" x 14" (55300)
- ZORO SELECT End Mill, 1/8 in.2 Flutes, TiCN (216-001003)
- ZORO SELECT End Mill, 5/16" Dia, 2" Cut, Carbide (273-314000D)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (206-001120)
- ZORO SELECT Carbide End Mill, 5.0mm, 2FL, Single (204-001351)
- ZORO SELECT Sq. End Mill, Double End, Carb, 3/8 (236-001101)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiN (206-001151)
- YG-1 TOOL CO Square End Mill, Double End, 1/2", HSS (12071HC)
- Zoro Select Square End Mills