Shop All Square End Mills
Zoro Select
End Mill, 3/8" Dia, 2" Cut, Carbide
Mfr # 273-372000
Zoro # G7288727
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 273-372000
- Zoro # G7288727
- UPC # 888226212830
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 2 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Milling Dia. | 3/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Reel Cleaner Connector Cleaning System (948)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356688)
- K-TOOL INTERNATIONAL Lng Hndl Pro Series Chrome Ratchet, 7" (KTI-21095)
- EAGLE TOOL US Lighted Tip, Fiberglass, Fish Rods (ETFLKIT1)
- ZORO SELECT End Mill, Uncoated, 0.312" Shank dia. (GWA30312)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (206-001350)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiN (215-001021)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, Bright (284-000180)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (206-001063)
- ZORO SELECT End Mill, 1/2" Dia, 1-1/4" Cut, Carbide (273-501250D)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- Zoro Select End Mills