Shop All Square End Mills
Zoro Select
End Mill, 3/8" Dia, 1-1/8" Cut, Carbide
Mfr # 273-371125D
Zoro # G7288736
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 273-371125D
- Zoro # G7288736
- UPC # 888226213004
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 1/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, ZrN, Straight, Length of Cut 1 1/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/2in (41419T)
- TUNGALOY Inserted Solid Drill Head, DMP115 AH, PK2 (6863030)
- TEKTON 3/4 Inch Drive x 16 Inch Extension (SHA31116)
- ARSENAL BY ERGODYNE Duffel Bag, Medium, Water Resistant, Black (GB5030M)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001001)
- ZORO SELECT End Mill, 1/8 in.2 Flutes, TiCN (216-001003)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001040)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (206-001350)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- ZORO SELECT End Mill, 3/8" Dia, 2" Cut, Carbide (273-372000)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020-C3)
- Zoro Select End Mills