Shop All Square End Mills
Zoro Select
End Mill, 3/64 in.4 Flutes, TiN
Mfr # 206-001011
Zoro # G4356969
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 206-001011
- Zoro # G4356969
- UPC # 888226018623
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/64" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, TiN, Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1" Straight Flute Hex Nut Car Length Construction Reamer (150HX164)
- TEKTON 13 x 15 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36413)
- GEARWRENCH 8 Piece Bolt Biter™ Nut Extractor & Driver Set (86170)
- DRILLCO 10-24, HSS TAPER TAPS - 2000 (20A010CT)
- ZORO SELECT End Mill, nACRo, 0.500" Shank dia., Carbide (119347)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/4 (284-000118)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiCN (203-001172)
- ZORO SELECT End Mill, 1/8 in.2 Flutes, TiCN (216-001003)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 4In (218-001040)
- ZORO SELECT End Mill, 5/16" Dia, 2" Cut, Carbide (273-314000D)
- WIDIA End Mill, 0.4375 in. Milling Dia., 4K03 (4K031107A)
- Zoro Select Square End Mills