Shop All Ball End Mills
Zoro Select
End Mill, 3/64 in.4 Flutes, TiCN
Mfr # 220-001012
Zoro # G4351326
$13.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220-001012
- Zoro # G4351326
- UPC # 888226028226
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/64" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Milling Dia. | 3/64 in |
Overall Length | 1.5 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 3/64 in Milling Dia., Carbide, TiCN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7140)
- KRAFT TOOL Elite Series Carbon Steel Poo, 18"x4 (CFE448PF)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MHASD)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925028)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single, 3In (221-001117)
- ZORO SELECT End Mill, 19/64 in.4 Flutes, TiCN (223-021071)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001060)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Overall Length: 1-1/2" (BEF-045-500-3K)
- Zoro Select End Mills