Shop All Ball End Mills
Zoro Select
End Mill, 3/64 in.2 Flutes, TiCN
Mfr # 219-001012
Zoro # G4351746
$13.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/64"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 219-001012
- Zoro # G4351746
- UPC # 888226027243
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/64" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 3/64 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 3/64 in Milling Dia., Carbide, TiCN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Deep Offset Ring Wrench, 12x13mm (000900027)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- WESTWARD Torsion Bit, 1/4", Torx, T25, 2", PK50 (40L669)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232308)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiN (223-001041)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (223-001112)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (229-001014)
- ZORO SELECT Carbide End Mill, 1/16In, 2FL, Single, 1-1/2 (219-001020)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (223-001114)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.0930" (3/32) (989793-C8)
- Zoro Select End Mills