Shop All Carbide End Mills
Zoro Select
End Mill, 3/4 in.4 Flutes, TiN
Mfr # 218-001083
Zoro # G4352367
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 7 in
- Milling Diameter 3/4"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 218-001083
- Zoro # G4352367
- UPC # 888226026932
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 7 in |
Milling Diameter | 3/4" |
Length of Cut | 4 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiN, Straight, Length of Cut 4 in, Overall Length 7 in, Shank Dia. 3/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5 13/16 in Long Nose Plier Dipped Handle (30PA88)
- MITUTOYO Ht Gage Acs, Depth Gage Attachment, Inch (900878)
- TECHNIKS Spring Collet, TG100, 13/32 in. (04010-13/32)
- KIPP Star Grip, DIN 6336 Similar, D=M10X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X45)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiCN (206-001176)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2-1/2 (215-001015)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (223-888882)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001153)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2-1/2 (215-001012)
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (20611116)
- Zoro Select Carbide End Mills