Shop All Square End Mills
Zoro Select
End Mill, 3/4 in.4 Flutes, TiCN
Mfr # 215-001082
Zoro # G4353058
product price: $185.87
/ea
Free Shipping & Returns
$185.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215-001082
- Zoro # G4353058
- UPC # 888226025249
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 2 1/4 in |
Shank Dia. | 3/4 in |
Overall Length | 5 in |
Milling Dia. | 3/4 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 2 1/4 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719M)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Mid-Torque Impact Wrench with Friction Ring Kit (2960-22R)
- MILWAUKEE TOOL 2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8631)
- DEWALT 10 pk Oscillating Wood With Nails Blade (DWA4203B)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGWS50125-00)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/4 (284-000118)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (203-001132)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single (202-001100)
- ZORO SELECT End Mill, 1/2 in.2 Flutes, TiCN (204-001202)
- Zoro Select End Mills