Shop All Square End Mills
Zoro Select
End Mill, 3/4 in.4 Flutes, Bright
Mfr # 218-001156
Zoro # G4352139
product price: $242.34
/ea
Free Shipping & Returns
$242.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 218-001156
- Zoro # G4352139
- UPC # 888226220354
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 6 in |
Shank Dia. | 3/4 in |
Overall Length | 9 in |
Milling Dia. | 3/4 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 6 in, Overall Length 9 in, Shank Dia. 3/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING EZ Cal 0-6" Black Electronic Caliper - 100-333-8B (100-333-8B)
- ANDERSON POWER PRODUCTS Sbx Kit, 3/0,350A, Gray (124509-001)
- DRILL AMERICA m30x2 HSS Metric 4 Flute Taper Hand Tap (DWTT30X2)
- WIHA Professional Standard Deep Socket Tray (33896)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000061)
- ZORO SELECT End Mill, 3/8" Dia, 2" Cut, Carbide (273-372000)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (203-001132)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiN (215-001021)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, Bright (284-000270)
- ZORO SELECT End Mill, 2 Flutes, Bright (204-888881)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 4mmx3/8x1/2x2-3/8 (C75092)
- Zoro Select Square End Mills