Shop All Carbide End Mills
Zoro Select
End Mill, 3/4 in.2 Flutes, TiCN
Mfr # 216-001082
Zoro # G4352735
product price: $229.89
/ea
Free Shipping & Returns
$229.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/4"
- Overall Length 6 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 216-001082
- Zoro # G4352735
- UPC # 888226026253
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/4" |
Overall Length | 6 in |
Length of Cut | 3 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 7/32 (44414)
- OTC Step Plate Adapter, 3-1/2", 3" (8073)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 19 mm Size, Short Socket, Black Oxide (49-16-1619)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40210)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Double (234-001120)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001044)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (206-001238)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single (203-001240)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (206-001100)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiN (206-001191)
- Zoro Select Carbide End Mills