Shop All Carbide End Mills
Zoro Select
End Mill, 3/32 in.4 Flutes, TiN
Mfr # 206-001041
Zoro # G4356908
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 3/32"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001041
- Zoro # G4356908
- UPC # 888226018852
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 3/32" |
Length of Cut | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/32 in |
Shank Dia. | 1/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, TiN, Straight, Length of Cut 3/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Casement Operator Tee Handle, White, 11/32 in. Bore, Fits Truth 4 Pack (H 4279)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625534027)
- MILWAUKEE TOOL 3-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9641)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Contour Grip (3490)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 5In (215-001083)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 4In (215-001059)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 6In (218-001080)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (218-001003)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001200)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, MLT (284-000091)
- GARANT Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202725 3)
- Zoro Select End Mills