Shop All High Performance Carbide End Mills
Zoro Select
End Mill, 3/16 in., 2 Flutes, TiAlN
Mfr # 209-792187B
Zoro # G4353539
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 2
- End Mill Style Chamfer Mill
- Length of Cut 3/32 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 209-792187B
- Zoro # G4353539
- UPC # 888226212496
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/32 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/16 in |
Cutter Dia. | 3/16" |
Milling Dia. | 3/16 in |
Overall Length | 2 in |
Cutter Dia. - Machining | 3/16" |
Description
Single End, Chamfer Mill, 90 Degrees Included Angle, 3/16 in Milling Dia., Carbide, AlTiN, Fractional Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 3/4 (BL227PF)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/4-10 (3724-12)
- MILWAUKEE TOOL 3/4 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3931)
- JAMESON Scissor and Knife Sharpener (32-50)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001027)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F4TIALN (CEM18F4TIALN)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM716F4 (GM716F4)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA38FHL3 (GMA38FHL3)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-200-005K)
- Zoro Select End Mills