Shop All Square End Mills
Zoro Select
End Mill, 3/16" Dia, 5/8" Cut, Carbide
Mfr # 273-187625D
Zoro # G7288429
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 273-187625D
- Zoro # G7288429
- UPC # 888226212977
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, ZrN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J61002)
- GREENLEE Mechanical Conduit Bender 1/2 X2 (1818R)
- DREMEL Oscillating Tool Blades, Carbon Steel (MM473U)
- PELICAN Black Protective Case, 21.2" L x 16" W x 10.6" D (IM2620)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (218-001150)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (215-001002)
- ZORO SELECT End Mill, 3/8" Dia, 1-1/8" Cut, Carbide (273-371125D)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, MLT (284-000125)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001130)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiCN (203-001172)
- CLEVELAND 4-Flute HSS Miniatute Center Cut Sqaure Single End Mill CTD HMG-4 Bright 9/64"x3/16"x0.4062"x1-1/2" (C40881)
- Zoro Select Square End Mills