Shop All Square End Mills
Zoro Select
End Mill, 3 Flutes, TiAlN
Mfr # 205-888882
Zoro # G4357011
Free Shipping & Returns
$138.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- End Mill Material Carbide
- Number of Flutes 3
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 205-888882
- Zoro # G4357011
- UPC # 888226263283
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Size Range | 1/8 in to 1/2 in |
Sizes Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Neck Dia. | 0.0000" |
Largest Milling Dia. | 1/2 in |
Smallest Mill Dia. | 1/8 in |
Description
End Mill Set, Carbide, AlTiN, 1/8 in to 1/2 in, Center Cutting, 5, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 HAMMERVAC Universal Dust Extractor Kit (2509-22)
- APEX TOOL GROUP Torq Bit Set (265A-4)
- URREA 1" Drive 6-Point Deep Impact Socket 1-13/16" (10029L)
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (PD618N)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (206-001063)
- ZORO SELECT End Mill, Uncoated, 0.312" Shank dia. (GWA30312)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-001190)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (203-001132)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (215-001002)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, MLT (284-000125)
- M.A. FORD End Mill, 1/4" Dia, 3/4" Cut, Carbide (13625000)
- Zoro Select End Mills