Shop All Carbide End Mills
Zoro Select
End Mill, 3 Flutes, Bright
Mfr # 222-888881
Zoro # G4348970
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Flutes 3
- End Mill Style Ball Nose
- Finish Bright (Uncoated)
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 222-888881
- Zoro # G4348970
- UPC # 888226263375
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Sizes Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Size Range | 1/8 in to 1/2 in |
Milling Dia. | 0.1250", 0.1875", 0.2500", 0.3750", and 0.5000" |
Dimension Type | Fractional Inch |
Largest Milling Dia. | 1/2 in |
Smallest Mill Dia. | 1/8 in |
Neck Dia. | 0.0000" |
Description
End Mill Set, Carbide, Bright (Uncoated), 1/8 in to 1/2 in, Center Cutting, 5, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17F)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 10 mm Size, Standard Socket, Black Phosphate (49-66-6134)
- WILLIAMS Williams Replacement Heel Jaw, for 48" Pipe Wrench (13569)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-5/8" X 18" X 23" (48-20-3991)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (206-001132)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiCN (206-001102)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiN (206-001191)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001013)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 3In (215-001040)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (07593)
- Zoro Select Carbide End Mills