Shop All Square End Mills
Zoro Select
End Mill, 3 Flutes, Bright
Mfr # 205-888881
Zoro # G4173115
product price: $114.23
/ea
Free Shipping & Returns
$114.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- End Mill Material Carbide
- Number of Flutes 3
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 205-888881
- Zoro # G4173115
- UPC # 888226263276
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Sizes Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Milling Dia. | 0.1250", 0.1875", 0.2500", 0.3750", and 0.5000" |
Size Range | 1/8 in to 1/2 in |
Neck Dia. | 0.0000" |
Largest Milling Dia. | 1/2 in |
Smallest Mill Dia. | 1/8 in |
Description
End Mill Set, Carbide, Bright (Uncoated), 1/8 in to 1/2 in, Center Cutting, 5, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.20 In, 9.88 (2027-UR)
- DORIAN Turning Toolholder, CNMG, MCLNL16-4D, LH (73310150129)
- WALLBOARD TOOL CO INC Walboard Tool 24in. Quick Mixer Drill Attachment 43-001 (43-001)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth 3/8" Drive 5" Ratchet, 5" L, Chrome (48-22-9036)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, MLT (284-000185)
- ZORO SELECT End Mill, 1/8 in.2 Flutes, TiCN (216-001003)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-001190)
- ZORO SELECT End Mill, Uncoated, 0.312" Shank dia. (GWA30312)
- ZORO SELECT Sq. End Mill, Double End, Carb, 3/8 (236-001101)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, Bright (284-000060)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T075L)
- Zoro Select End Mills