Shop All Square End Mills
Zoro Select
End Mill, 2 Flutes, Bright
Mfr # 204-888881
Zoro # G4173228
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 204-888881
- Zoro # G4173228
- UPC # 888226263252
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Dia. | 0.1250", 0.1875", 0.2500", 0.3750", and 0.5000" |
Size Range | 1/8 in to 1/2 in |
Sizes Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Neck Dia. | 0.0000" |
Largest Milling Dia. | 1/2 in |
Smallest Mill Dia. | 1/8 in |
Description
End Mill Set, Carbide, Bright (Uncoated), 1/8 in to 1/2 in, Center Cutting, 5, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITREX TILE SPACER 1/16"" 300PK (10334)
- MILWAUKEE TOOL 59" REDSTICK Box Level (MLBX59)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4551)
- RIDGID Workholder, Cam 65R (39335)
- ZORO SELECT End Mill, 3/16" Dia, 5/8" Cut, Carbide (273-187625D)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiN (215-001021)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (215-001002)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (206-001063)
- ZORO SELECT End Mill, 3/8 in.3 Flutes, ZrN (205-001187)
- ZORO SELECT End Mill, 1/4 in.3 Flutes, Bright (205-001140)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square (801762)
- Zoro Select Square End Mills