Shop All Square End Mills
Zoro Select
End Mill, 1/8 in.4 Flutes, Bright
Mfr # 284-000060
Zoro # G4346609
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000060
- Zoro # G4346609
- UPC # 888226213165
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (5MX87)
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (4LXG9)
- EXCEL BLADES Extra Hands Kit with Weighted Base with 2 Alligator Clamps, 6pk (55674)
- WILTON Sledge Hammer, 20 lb., 36 In, Rubber/Steel (22036)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, TiCN (206-001225)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (206-001061)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiN (203-001191)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, TiN (206-001221)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/4x3/4, Number of Flutes: 4 (CCMG-808-DLC)
- Zoro Select End Mills