Shop All Square End Mills
Zoro Select
End Mill, 1/8 in.2 Flutes, TiCN
Mfr # 216-001003
Zoro # G4353015
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 216-001003
- Zoro # G4353015
- UPC # 888226025669
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1 in |
Shank Dia. | 1/8 in |
Overall Length | 3 in |
Milling Dia. | 1/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Deep Impact Socket Set, SAE, 15 pcs (J72116)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, Oxide, 0 Flutes (1410101001)
- RIDGID Cable, Drain Cleaning, 5/8 x 7 1/2Ft (C-8)
- VEGA Phillips 2 1/4-24 Threaded Bit x 1-3/16 (142438P2X)
- ZORO SELECT End Mill, 5/16" Dia, 2" Cut, Carbide (273-314000D)
- ZORO SELECT Carbide End Mill, 5.0mm, 2FL, Single (204-001351)
- ZORO SELECT End Mill, Uncoated, 0.312" Shank dia. (GWA30312)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001040)
- ZORO SELECT End Mill, 3 Flutes, Bright (205-888881)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000061)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32906)
- Zoro Select Square End Mills