Shop All High Performance Carbide End Mills
Zoro Select
End Mill, 1/8 in., 2 Flutes, Bright
Mfr # 209-792126
Zoro # G4353566
product price: $11.44
/ea
$11.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 2
- End Mill Style Chamfer Mill
- Finish Bright (Uncoated)
- Length of Cut 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 209-792126
- Zoro # G4353566
- UPC # 888226212465
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/16 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Cutter Dia. | 1/8" |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Cutter Dia. - Machining | 1/8" |
Description
Single End, Chamfer Mill, 90 Degrees Included Angle, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC8)
- BOSCH 22Mm 7/8" Heated Oxygen Sensor Socket (4673-6)
- DRILL AMERICA HSS Spiral Point Tap, 1/4"-20, 2 Flutes (T/A57129)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80CG)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA38FHL3 (GMA38FHL3)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM716F4 (GM716F4)
- ZORO SELECT Carbide End Mill, 3in, GM14RL4 (GM14RL4015)
- ZORO SELECT Carbide End Mill, 4in, GMA12FXL3 (GMA12FXL3)
- ZORO SELECT Carbide End Mill, 3-1/2 in, GM58FS5 (GM58FS5)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA14F3 (GMA14F3)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 20.0Mm (17778705A)
- Zoro Select High Performance Carbide End Mills