Shop All Square End Mills
Zoro Select
End Mill, 1/8" Dia, 1/2" Cut, Carbide
Mfr # 273-125500
Zoro # G7288395
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 273-125500
- Zoro # G7288395
- UPC # 888226212694
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Blade, Thin NS 040795 (WINDK-08H)
- PROTO Pry Bars, Alignment Pry Bar, 16 In. L (J2116)
- KODIAK CUTTING TOOLS M4 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563346)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- ZORO SELECT End Mill, 3/16" Dia, 5/8" Cut, Carbide (273-187625D)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (218-001150)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (206-001204)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (206-001120)
- ZORO SELECT End Mill, 3 Flutes, TiAlN (205-888882)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single (202-001100)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TA TiAlN 3/8x3/8x3/8x2.1562 (C31065)
- Zoro Select End Mills