Shop All Ball End Mills
Zoro Select
End Mill, 1.50mm2 Flutes, TiN
Mfr # 221-001410A
Zoro # G4350337
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221-001410A
- Zoro # G4350337
- UPC # 888226221900
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.50mm |
Length of Cut | 5 mm |
Shank Dia. | 3 mm |
Milling Dia. | 1.5 mm |
Overall Length | 39 mm |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 1.5 mm Milling Dia., Carbide, TiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" Grease Cutter For 1-1/4" Sectional Cable (48-53-4837)
- METABO Angle Grinder 2 Pack 4-1/2 (56GY15 + 56GY15)
- AJAX TOOL WORKS PANEL CUTTER .498 DBL BLADE 6-7/8" (AJA959)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3047R)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- ZORO SELECT End Mill, 1/4 in.2 Flutes, TiCN (221-001059)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (223-001450B)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT Carbide End Mill, 1/16In, 2FL, Single, 1-1/2 (219-001020)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (223-001040)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 2 (AMG-808-EB-ALTIN)
- Zoro Select Ball End Mills