Shop All Square End Mills
Zoro Select
End Mill, 1/4 in.4 Flutes, TiCN
Mfr # 218-001024
Zoro # G4352586
product price: $36.96
/ea
$36.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 218-001024
- Zoro # G4352586
- UPC # 888226026598
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Milling Dia. | 1/4 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 6 Points (1010MSD)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12.0V (2401-22, 48-11-2420)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.5A53)
- INTERSTATE PNEUMATICS V-Grip Type Crimper 2 Opening 2 Dies for 5/16 Inch and 1/4 Inch Hose (H5)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (203-001132)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (206-001204)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, MLT (284-000305)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (215-001003)
- ZORO SELECT End Mill, 5/16" Dia, 2" Cut, Carbide (273-314000D)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000063)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 11mmx3/8x1x2-11/16 (C75099)
- Zoro Select Square End Mills