Shop All Square End Mills
Zoro Select
End Mill, 1/4 in.4 Flutes, TiCN
Mfr # 203-001132
Zoro # G4360450
$16.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 203-001132
- Zoro # G4360450
- UPC # 888226010900
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Milling Dia. | 1/4 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1 in. x 2 in. 12,000-Series Annular Cutter (12232)
- STEELMAN Precision Phillips and Slotted Screwdriver Set, 6-Piece (41776)
- HHIP 9/16 X 2 X 8" High Speed Steel Straight Shank Chucking Reamer (2006-3036)
- WORX Screwdriver, Extended Reach, 4V, Li-Ion (WX252L)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, MLT (284-000305)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiCN (203-001172)
- ZORO SELECT End Mill, 3/8" Dia, 1-1/8" Cut, Carbide (273-371125D)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (206-001061)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, MLT (284-000095)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/8 (12087HC)
- Zoro Select End Mills