Shop All Square End Mills
Zoro Select
End Mill, 1/4 in.4 Flutes, MLT
Mfr # 284-000121
Zoro # G4346478
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000121
- Zoro # G4346478
- UPC # 888226213295
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, AlTiCrN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWINKLE Malco 8.74 in. Hand Crimping Tool Red 1 pk (S2R)
- SITEPRO 36" (92cm) Heavy Duty Lath Bag (21-236)
- GUARDAIR Air Gun Nozzle, Safety, 18 In. L (18VNE018S)
- CMT Forstner Bit, 35mm (537.350.31)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (203-001132)
- ZORO SELECT End Mill, 4 Flutes, MLT (284-888882)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (203-001152)
- ZORO SELECT End Mill, Uncoated, 0.500" Shank dia. (RFA30500)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, Bright (284-000120)
- ZORO SELECT Carbide End Mill, 5.0mm, 2FL, Single (204-001351)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1875" (3/16) (999912)
- Zoro Select Square End Mills