Shop All Carbide End Mills
Zoro Select
End Mill, 1/4 in.3 Flutes, TiAlN
Mfr # 205-031140
Zoro # G4357020
product price: $17.63
/ea
$17.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 205-031140
- Zoro # G4357020
- UPC # 888226018432
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Floor Drill Press, Belt Drive, 3/4 hp, 115 V, 16 7/8 in Swing, 16 Speed (JDP-17)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1.50mm (47233)
- SUNEX Driveline Impact Socket, 13Mm, 1/2" Drive 12 Point (SUN213ZUMDL)
- BOSTITCH Foot, Rubber (AB-9038197)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single (202-001200)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiN (206-001201)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Double (234-001060)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiN (218-001083)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single, 2In (204-001100)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (202-001060)
- COBRA CARBIDE Endmill, 30 Deg Endmills AlTiN Coated, 1/8 (27024)
- Zoro Select End Mills