Shop All Square End Mills
Zoro Select
End Mill, 1/4" Dia, 2" Cut, Carbide
Mfr # 273-252000
Zoro # G7288535
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 273-252000
- Zoro # G7288535
- UPC # 888226212816
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 2 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Milling Dia. | 1/4 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Paddle Handle Lock Cylinder & Key, 003-CH510CYLNDR (003-CH510CYLNDR)
- HHIP 3 Piece 12" Combination Square Set (4901-0314)
- INSIZE Electronic Outside Micrometer, Friction (3109-100E)
- MAKITA 7/8" Forstner Bit (733313-A)
- ZORO SELECT End Mill, 5/16" Dia, 2" Cut, Carbide (273-314000D)
- ZORO SELECT End Mill, nACRo, 0.500" Shank dia., Carbide (119347)
- ZORO SELECT End Mill, 1/16 in.3 Flutes, Bright (205-001030)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiN (206-001171)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiCN (203-001172)
- ZORO SELECT End Mill, 2 Flutes, Bright (204-888881)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 9/16x1-3/8 (CC-1618)
- Zoro Select Square End Mills