Shop All Square End Mills
Zoro Select
End Mill, 1/4" Dia, 1-1/4" Cut, Carbide
Mfr # 273-251500
Zoro # G7288587
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 273-251500
- Zoro # G7288587
- UPC # 888226212625
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Milling Dia. | 1/4 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Plastic 6" Goniometer 360 Degree Physical Therapy Angle Protractor (A2Z-ZR679)
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (531831)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (F620C-18)
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD12Z)
- ZORO SELECT End Mill, 2 Flutes, Bright (204-888881)
- ZORO SELECT End Mill, 1/2" Dia, 1-1/4" Cut, Carbide (273-501250D)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiN (215-001021)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, Bright (284-000120)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGW70125-00)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiN (203-001191)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (215-001082)
- Zoro Select End Mills