Shop All Ball End Mills
Zoro Select
End Mill, 13/64 in.2 Flutes, TiCN
Mfr # 219-021065
Zoro # G4351378
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 13/64"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 219-021065
- Zoro # G4351378
- UPC # 888226028080
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 13/64" |
Length of Cut | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Milling Dia. | 13/64 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 13/64 in Milling Dia., Carbide, TiCN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Bender, 3/4" EMT, Aluminum (74-047)
- CRESCENT 3" Drive Guide (CABD3-1)
- TEKTON 6 mm Angle Head Open End Wrench (WAE84006)
- KRAFT TOOL Western Style Hand Edg, 6"x6" 3/4"R 3/4"L (CF3434SEPF)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (223-001110)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- ZORO SELECT Carbide End Mill, 3/8In, 2FL, Single, 2-1/2 (221-001090)
- ZORO SELECT Ball End Mill, 1/4" Dia, Carbide (283-250760D)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (223-001116)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- OSG End Mill, Carbide, WXS, 1.0mm, 2 FL, Ball End (3051006)
- Zoro Select Ball End Mills