Shop All Carbide End Mills
Zoro Select
End Mill, 1/32 in.3 Flutes, Bright
Mfr # 205-001001
Zoro # G4173200
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/32"
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 205-001001
- Zoro # G4173200
- UPC # 888226016742
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 1/32" |
Length of Cut | 1/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Milling Dia. | 1/32 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN HSS Step Drill Bit 10 Sizes, 4mm to 22mm (16104)
- PROTO 1 in Drive Impact Socket 2 3/8 in Size 6 pt Deep Depth, Black Oxide (J10038L)
- IRWIN BARCLAMP 4.25"" MICRO 2PK (1964747)
- DONALDSON Indicator, X002252 (X002252)
- ZORO SELECT Carbide End Mill, 7/64In, 4FL, Single, 1-1/2 (206-001050)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, Bright (284-000152)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, MLT (284-000213)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 6In (218-001080)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Double End ALTIN Coated (5434583)
- Zoro Select End Mills