Shop All Carbide End Mills
Zoro Select
End Mill, 12.00mm2 Flutes, TiN
Mfr # 204-001420A
Zoro # G4359419
product price: $50.26
/ea
$50.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 12.00mm
- Overall Length 76.00 mm
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 204-001420A
- Zoro # G4359419
- UPC # 888226221467
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 12.00mm |
Overall Length | 76.00 mm |
Length of Cut | 25.00 mm |
Milling Dia. | 12.00 mm |
Shank Dia. | 12.00 mm |
Dimension Type | Metric |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, TiN, Straight, Length of Cut 25.00 mm, Overall Length 76.00 mm, Shank Dia. 12.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUNK Reversable Grip Jaws, for KSC 125-300 (432474)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- IRWIN 100' ALU Chalk Reel (1932872)
- BETA Tool Cabinet, 5 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004653)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001150)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single (215-001090)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (203-001062)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001004)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5433307)
- Zoro Select Carbide End Mills