Shop All Square End Mills
Zoro Select
End Mill, 1/2 in.4 Flutes, TiCN
Mfr # 206-001204
Zoro # G4356530
product price: $48.90
/ea
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001204
- Zoro # G4356530
- UPC # 888226020176
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- STANLEY Marking Chalk Refill, Waterproof, Red, 5 lb (47-827)
- CRESCENT NICHOLSON Plastic File Handle with Inserts (21474NN)
- STAHLWILLE TOOLS Ring insert tool Size 3/4 " Size of mount 14x18 mm (58624040)
- ZORO SELECT Carbide End Mill, 11/32In, 4F, Single, 2-1/2 (206-001160)
- ZORO SELECT Carbide End Mill, 5.0mm, 2FL, Single (204-001351)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, Bright (284-000060)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, MLT (284-000095)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, TiCN (206-001225)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C31304)
- Zoro Select End Mills