Shop All Square End Mills
Zoro Select
End Mill, 1/2 in.4 Flutes, Bright
Mfr # 218-001150
Zoro # G4352251
Free Shipping & Returns
$112.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 218-001150
- Zoro # G4352251
- UPC # 888226220293
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 4 in |
Shank Dia. | 1/2 in |
Overall Length | 7 in |
Milling Dia. | 1/2 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 4 in, Overall Length 7 in, Shank Dia. 1/2 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 9mm 12 Point 32mm Thin walled 3/8 Sq. Drive (13406M-9)
- PROTO Proto J2372 Telescopic Circular Inspection Mirror, 2-1/4" Diameter (J2372)
- ARTU 2-Cutter Spline Shank Drill Bit 1/2" x 18"L (02026)
- GEARWRENCH 4 Piece 1/4" Drive Wobble Extension Set 2", 4", 6" & 14" (81004D)
- ZORO SELECT End Mill, 1/8" Dia, 1-1/8" Cut, Carbide (273-126112)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (215-001003)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, MLT (284-000185)
- ZORO SELECT End Mill, 1/8 in.2 Flutes, TiCN (216-001003)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, TiCN (206-001225)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, Bright (284-000270)
- Zoro Select End Mills