Shop All Square End Mills
Zoro Select
End Mill, 1/2" Dia, 1-1/4" Cut, Carbide
Mfr # 273-501250D
Zoro # G7338725
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 273-501250D
- Zoro # G7338725
- UPC # 888226213028
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, ZrN, Straight, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X40)
- SUMNER Pipe Clamp, Ultra Clamp, 1 To 2-1/2 In (781130)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 12mm Tip, 2 1/2 in L (SZ-5-7-12MM)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 1/8 (63-631)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiN (215-001021)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGW70125-00)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (284-000240)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiN (203-001191)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiN (206-001171)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, Bright (205-001110)
- OSG Carbide End Mill, 5/16in dia, 1-1/2in Cut (484-3127)
- Zoro Select End Mills