Shop All Square End Mills
Zoro Select
End Mill, 1/16 in.4 Flutes, TiN
Mfr # 206-001021
Zoro # G4356941
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 206-001021
- Zoro # G4356941
- UPC # 888226018715
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, TiN, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 13.50mm (C21171)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (317)
- KLEIN TOOLS Cutting Jaw, ACSR (BAT207T10)
- URREA 1" drive 6-point short impact socket 1-5/8" (10026)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, MLT (284-000125)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (206-001063)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single (202-001100)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (206-001152)
- ZORO SELECT End Mill, 5/16" Dia, 2" Cut, Carbide (273-314000D)
- WIDIA End Mill, 1.2500 in. Milling Dia., I4S (I4S1250T200R)
- Zoro Select End Mills